Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA3618C
Zoro #
G7775607
UPC #
032903011098
Country of Origin
Unknown
Dimensions
Overall Height
36"
Overall Length
37"
Overall Width
18-1/2"
Handle Height
34"
Overall Depth
41-1/2"
Caster Dia.
4"
Shelf Length
33"
Shelf Width
17-3/4"
Details
Color
Gray
Load Capacity
800 lb.
Item
Louvered Cart
Number of Shelves
3
Gauge
16
Handle Included
Yes
Caster Material
Rubber
Number of Doors
0
Caster Type
(2) Rigid, (2) Swivel with Total-Lock Brake
Finish
Powder Coated
Cart Material
Steel
Capacity per Shelf
267 lb.
Number of Drawers
0
Cart Color
Charcoal Gray
Total Number of Bins
0
Description
Louvered Cart, Load Capacity 800 lb, Shelf Length 33 in, Shelf Width 17 3/4 in, Number of Shelves 3, Cart Color Charcoal Gray, Finish Powder Coated
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.