This item is Discontinued.

Akro-Mils Louvered Cart, 3 Shelves, 800 lb. MA3618CASTCRY

Louvered Cart, 3 Shelves, 800 lb. (Discontinued)

  • Mfr # MA3618CASTCRY
  • Zoro # G7671571
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA3618CASTCRY
Zoro #
G7671571
UPC #
032903028348
Country of Origin
Unknown

Dimensions

Overall Height
36"
Overall Length
37"
Overall Width
18-1/2"
Bin Height
4-5/8"
Handle Height
34"
Overall Depth
41-1/2"
Caster Dia.
4"
Bin Width
(12) 5-9/16", (4) 11-1/8"
Bin Depth
17-5/8"
Shelf Length
33"
Shelf Width
17-3/4"

Details

Color
Gray
Load Capacity
800 lb.
Item
Louvered Cart
Number of Shelves
3
Bin Material
Acrylic Blend
Capacity per Shelf
267 lb.
Number of Doors
0
Includes
(12) Model 31168 and (4) Model 31188
Gauge
16
Number of Drawers
0
Handle Included
Yes
Cart Material
Steel
Total Number of Bins
16
Caster Type
(2) Rigid, (2) Swivel with Total-Lock Brake
Finish
Powder Coated
Bin Color
Clear
Caster Material
Rubber
Cart Color
Charcoal Gray

Description

Louvered Cart, Load Capacity 800 lb, Bin Color Clear, Shelf Length 33 in, Shelf Width 17 3/4 in, Number of Shelves 3, Cart Color Charcoal Gray, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.