Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MA3618CASTGRY
Zoro #
G7671562
UPC #
032903028331
Country of Origin
Unknown
Dimensions
Overall Height
36"
Overall Length
37"
Overall Width
18-1/2"
Bin Height
4-5/8"
Handle Height
34"
Caster Dia.
4"
Bin Width
(12) 5-9/16", (4) 11-1/8"
Overall Depth
41-1/2"
Bin Depth
17-5/8"
Shelf Width
17-3/4"
Shelf Length
33"
Description
Louvered Cart, Load Capacity 800 lb, Bin Color Gray, Shelf Length 33 in, Shelf Width 17 3/4 in, Number of Shelves 3, Cart Color Charcoal Gray, Finish Powder Coated
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.