This item is Discontinued.

Akro-Mils Louvered Cart, 3 Shelves, 800 lb. MA3618P

Louvered Cart, 3 Shelves, 800 lb. (Discontinued)

  • Mfr # MA3618P
  • Zoro # G7775616
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA3618P
Zoro #
G7775616
UPC #
032903011104
Country of Origin
Unknown

Dimensions

Overall Height
36"
Overall Length
37"
Overall Width
18-1/2"
Caster Dia.
4"
Overall Depth
41-1/2"
Handle Height
34"
Shelf Length
33"
Shelf Width
17-3/4"

Details

Color
Putty
Load Capacity
800 lb.
Item
Louvered Cart
Number of Shelves
3
Handle Included
Yes
Capacity per Shelf
267 lb.
Cart Material
Steel
Caster Type
(2) Rigid, (2) Swivel with Total-Lock Brake
Gauge
16
Number of Drawers
0
Number of Doors
0
Cart Color
Putty
Caster Material
Rubber
Total Number of Bins
0
Finish
Powder Coated

Description

Louvered Cart, Load Capacity 800 lb, Shelf Length 33 in, Shelf Width 17 3/4 in, Number of Shelves 3, Cart Color Putty, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.