This item is Discontinued.

Akro-Mils Louvered Cart, 3 Shelves, 800 lb. MA3618PASTBLU

Louvered Cart, 3 Shelves, 800 lb. (Discontinued)

  • Mfr # MA3618PASTBLU
  • Zoro # G7671587
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA3618PASTBLU
Zoro #
G7671587
UPC #
032903028355
Country of Origin
Unknown

Dimensions

Overall Height
36"
Overall Length
37"
Overall Width
18-1/2"
Bin Depth
17-5/8"
Overall Depth
41-1/2"
Bin Width
(12) 5-9/16", (4) 11-1/8"
Handle Height
34"
Bin Height
4-5/8"
Caster Dia.
4"
Shelf Length
33"
Shelf Width
17-3/4"

Details

Color
Putty
Load Capacity
800 lb.
Item
Louvered Cart
Number of Shelves
3
Capacity per Shelf
267 lb.
Includes
(12) Model 31168 and (4) Model 31188
Bin Material
Polyethylene
Caster Material
Rubber
Gauge
16
Finish
Powder Coated
Bin Color
Blue
Number of Doors
0
Handle Included
Yes
Number of Drawers
0
Total Number of Bins
16
Caster Type
(2) Rigid, (2) Swivel with Total-Lock Brake
Cart Material
Steel
Cart Color
Putty

Description

Louvered Cart, Load Capacity 800 lb, Bin Color Blue, Shelf Length 33 in, Shelf Width 17 3/4 in, Number of Shelves 3, Cart Color Putty, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.