This item is Discontinued.

Akro-Mils Louvered Cart, 3 Shelves, 800 lb. MA4824C1GRY

Louvered Cart, 3 Shelves, 800 lb. (Discontinued)

  • Mfr # MA4824C1GRY
  • Zoro # G2126175
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA4824C1GRY
Zoro #
G2126175
UPC #
032903028386
Country of Origin
Unknown

Dimensions

Overall Height
37-1/2"
Overall Length
49"
Overall Width
24"
Bin Height
4-5/8"
Bin Width
(22) 3-3/4", (16) 5-9/16"
Caster Dia.
5"
Overall Depth
52-3/4"
Bin Depth
11-5/8"
Handle Height
35"
Shelf Width
23-3/4"
Shelf Length
44"

Details

Color
Gray
Load Capacity
800 lb.
Item
Louvered Cart
Number of Shelves
3
Caster Type
(2) Rigid, (2) Swivel with Total-Lock Brake
Finish
Powder Coated
Cart Color
Charcoal Gray
Number of Drawers
0
Capacity per Shelf
267 lb.
Bin Material
Polyethylene
Total Number of Bins
38
Number of Doors
0
Caster Material
Rubber
Cart Material
Steel
Bin Color
Gray
Gauge
16
Includes
(22) Model 31142 and (16) Model 31162
Handle Included
Yes

Description

Louvered Cart, Load Capacity 800 lb, Bin Color Gray, Shelf Length 44 in, Shelf Width 23 3/4 in, Number of Shelves 3, Cart Color Charcoal Gray, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.