This item is Discontinued.

Akro-Mils Louvered Cart, 3 Shelves, 800 lb. MA4824C2CRY

Louvered Cart, 3 Shelves, 800 lb. (Discontinued)

  • Mfr # MA4824C2CRY
  • Zoro # G2126120
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA4824C2CRY
Zoro #
G2126120
UPC #
032903048346
Country of Origin
Unknown

Dimensions

Overall Height
37-1/2"
Overall Length
49"
Overall Width
24"
Handle Height
35"
Bin Depth
11-5/8"
Bin Width
(12) 3-3/4", (10) 8-3/8"
Overall Depth
52-3/4"
Caster Dia.
5"
Bin Height
4-5/8"
Shelf Length
44"
Shelf Width
23-3/4"

Details

Color
Gray
Load Capacity
800 lb.
Item
Louvered Cart
Number of Shelves
3
Bin Color
Clear
Caster Type
(2) Rigid, (2) Swivel with Total-Lock Brake
Number of Drawers
0
Cart Color
Charcoal Gray
Caster Material
Rubber
Number of Doors
0
Capacity per Shelf
267 lb.
Bin Material
Acrylic Blend
Handle Included
Yes
Cart Material
Steel
Total Number of Bins
32
Finish
Powder Coated
Includes
(22) Model 31142 and (10) Model 31182
Gauge
16

Description

Louvered Cart, Load Capacity 800 lb, Bin Color Clear, Shelf Length 44 in, Shelf Width 23 3/4 in, Number of Shelves 3, Cart Color Charcoal Gray, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.