This item is Discontinued.

Akro-Mils Louvered Cart, 3 Shelves, 800 lb. MA4824C2YEL

Louvered Cart, 3 Shelves, 800 lb. (Discontinued)

  • Mfr # MA4824C2YEL
  • Zoro # G3331100
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA4824C2YEL
Zoro #
G3331100
UPC #
032903028416
Country of Origin
Unknown

Dimensions

Overall Height
37-1/2"
Overall Length
49"
Overall Width
24"
Overall Depth
52-3/4"
Bin Height
4-5/8"
Handle Height
35"
Bin Width
(12) 3-3/4", (10) 8-3/8"
Caster Dia.
5"
Bin Depth
11-5/8"
Shelf Width
23-3/4"
Shelf Length
44"

Details

Color
Gray
Load Capacity
800 lb.
Item
Louvered Cart
Number of Shelves
3
Bin Material
Polyethylene
Bin Color
Yellow
Caster Material
Rubber
Total Number of Bins
32
Number of Doors
0
Number of Drawers
0
Gauge
16
Handle Included
Yes
Includes
(22) Model 31142 and (10) Model 31182
Capacity per Shelf
267 lb.
Finish
Powder Coated
Cart Material
Steel
Caster Type
(2) Rigid, (2) Swivel with Total-Lock Brake
Cart Color
Charcoal Gray

Description

Louvered Cart, Load Capacity 800 lb, Bin Color Yellow, Shelf Length 44 in, Shelf Width 23 3/4 in, Number of Shelves 3, Cart Color Charcoal Gray, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.