Zoro Homepage

Gray 16 Gauge Steel Dolly for Louvered Floor Rack

  • Mfr # LVDMOBILE

  • Zoro # G7611852


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Material
16 Gauge Steel
Color
Gray
Load Capacity
700 lb
Assembled
Yes
Platform Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVDMOBILE
Zoro #
G7611852
UPC #
032903008920
Country of Origin
United States

Dimensions

Platform Length
37 in
Deck LxWxH
37 in x 25 in x 6 in
Platform Width
25 in
Platform Height
6 in
Overall Height
6 in
Overall Width
25 in
Overall Length
37 in
Deck Height
6 in
Deck Length
37 in
Overall LxWxH
37 in x 25 in x 6 in
Deck Width
25 in
Caster Mounting Plate Size
4 1/2 in x 4 1/2 in
Deck Thickness
5/64 in

Description

Dolly for Louvered Floor Rack, Load Capacity 700 lb, Deck Length 37 in, Deck Width 25 in, Deck Height 6 in, Deck Material Steel, Deck Surface Smooth, Color Gray, End Style Flush, Frame Material Steel, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.