Shop AKRO-MILS
See all product information
Steel Louvered Panel, 4 5/8 in D x 20 in H x 18 in W, Gray
Mfr # 30618220SC
Zoro # G5016182
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Overall Height
20 in
Overall Width
18 in
Overall Depth
4-5/8 in
Number of Bins
16
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30618220SC
Zoro #
G5016182
UPC #
032903015416
Country of Origin
United States
Dimensions
Overall Height
20 in
Overall Width
18 in
Overall Depth
4-5/8 in
Bin Width
4 1/8 in
Bin Depth
7 3/8 in
Depth
19"
Width
5/16 in
Height
3 in
Details
Number of Bins
16
Color
Gray
Load Capacity
160 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
Bin Color
Clear
For Use With
Mfr. No. 30220SCLAR
Includes
Mfr. No. 30220SCLAR Bins
Type
Hang and Stack
Louvered Rack Style
Louvered Panel
Compatible Manufacturer Model Number
30220SCLAR
Whole Unit Load Capacity
160 lb
Description
Louvered Panel, Bin Color Clear, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 16, Overall Depth 4 5/8 in, Overall Height 20 in, Overall Width 18 in, 160 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Compatible Manufacturer Model Number 30220SCLAR, Louvered Panel Louvered Rack Style, Mfr. No. 30220SCLAR Bins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.