Steel Louvered Panel, 5/16 in D x 20 in H x 18 in W, Gray
Mfr # 30618
Zoro # G2731705
product price:Â $49.79
/eaKey Features
Overall Height
20 in
Overall Width
18 in
Overall Depth
5/16 in
Number of Bins
0
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30618
Zoro #
G2731705
UPC #
032903306187
Country of Origin
United States
Dimensions
Overall Height
20 in
Overall Width
18 in
Overall Depth
5/16 in
Width
5/16 in
Depth
19"
Details
Number of Bins
0
Color
Gray
Finish
Powder Coated
Load Capacity
140 lb
Material
Steel
Item
Louvered Panel
For Use With
AkroBins(R), InSight(TM) Bins
Gauge
16 ga
For Maximum Number of Bins
0
Compatible Brand and Series
AkroBins, InSight Bins
Louvered Rack Style
Louvered Panel
Whole Unit Load Capacity
140 lb
Description
Louvered Panel, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 5/16 in, Overall Height 20 in, Overall Width 18 in, 160 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Compatible Brand and Series AkroBins, InSight Bins, Louvered Panel Louvered Rack Style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.