Shop AKRO-MILS

Steel Louvered Panel, 5/16 in D x 61 in H x 36 in W, Beige

  • Mfr # 30161BEIGE

  • Zoro # G4016546


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Overall Height
61 in
Overall Width
36 in
Overall Depth
5/16 in
Number of Bins
0
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30161BEIGE
Zoro #
G4016546
UPC #
032903011067
Country of Origin
United States

Dimensions

Overall Height
61 in
Overall Width
36 in
Overall Depth
5/16 in
Width
5/16 in
Depth
61"

Details

Number of Bins
0
Color
Beige
Load Capacity
1,000 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
For Use With
AkroBins(R), InSight(TM) Bins
Gauge
16 ga
For Maximum Number of Bins
0
Compatible Brand and Series
AkroBins, InSight Bins
Louvered Rack Style
Louvered Panel
Whole Unit Load Capacity
1,000 lb

Description

Louvered Panel, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 5/16 in, Overall Height 61 in, Overall Width 36 in, 1,000 lb Whole Unit Load Capacity, Number of Sides 1, Beige, Powder Coated, Steel, Compatible Brand and Series AkroBins, InSight Bins, Louvered Panel Louvered Rack Style

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.