This item is Discontinued.

Akro-Mils Louvered Panel Hook, Steel, 3 in. W, PK6 LPP3WL

Louvered Panel Hook, Steel, 3 in. W, PK6 (Discontinued)

  • Mfr # LPP3WL
  • Zoro # G1855939
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LPP3WL
Zoro #
G1855939
UPC #
032903045222
Country of Origin
China

Dimensions

Length
2-3/4"
Width
3"
Height
1-1/8"

Details

Material
Steel
For Use With
Louvered Panels
Item
Louvered Panel Hook

Description

Louvered Panel Hook, Steel, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.