This item is Discontinued.

Akro-Mils Louvered Panel Hook, Steel, PK6 LPP3SP

Louvered Panel Hook, Steel, PK6 (Discontinued)

  • Mfr # LPP3SP
  • Zoro # G1855948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPP3SP
Zoro #
G1855948
UPC #
032903045215
Country of Origin
China

Dimensions

Length
2-3/4"
Width
3-3/4"
Height
1-1/8"

Details

Material
Steel
For Use With
Louvered Panels
Item
Louvered Panel Hook

Description

Louvered Panel Hook, Steel, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.