Shop AKRO-MILS
See all product information
Steel Louvered Panel, 5/16 in D x 20 in H x 36 in W, White
Mfr # 30636TEXWHT
Zoro # G3108555
product price:Â $88.95
/eaKey Features
Overall Height
20 in
Overall Width
36 in
Overall Depth
5/16 in
Number of Bins
0
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30636TEXWHT
Zoro #
G3108555
UPC #
032903046120
Country of Origin
United States
Dimensions
Overall Height
20 in
Overall Width
36 in
Overall Depth
5/16 in
Width
5/16 in
Depth
19"
Details
Number of Bins
0
Color
White
Load Capacity
160 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
For Use With
AkroBins(R), InSight(TM) Bins
Louvered Rack Style
Louvered Panel
For Maximum Number of Bins
0
Whole Unit Load Capacity
160 lb
Compatible Brand and Series
AkroBins, InSight Bins
Description
Louvered Panel, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 5/16 in, Overall Height 20 in, Overall Width 36 in, 160 lb Whole Unit Load Capacity, Number of Sides 1, White, Powder Coated, Steel, Compatible Brand and Series AkroBins, InSight Bins, Louvered Panel Louvered Rack Style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.