Mobile Bin, Clear, Industrial Grade Polymer, 2.18 cu. ft. Volume Capacity (Discontinued)
- Mfr # 30289MOBSCLAR
- Zoro # G8025954
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30289MOBSCLAR
Zoro #
G8025954
UPC #
032903037418
Country of Origin
Unknown
Dimensions
Inside Length
20-3/4"
Inside Width
16"
Inside Height
11-1/8"
Outside Width
18 1/4 in
Outside Length
23 7/8 in
Outside Height
15 1/2 in
Details
Color
Clear
Load Capacity
200 lb.
Material
Industrial Grade Polymer
Item
Mobile Bin
Volume Capacity
2.18 cu. ft.
ESD Conductive
No
Type
Super-Size AkroBins
No. of Divider Slots Long
3
Hopper Bin Item
Mobile Hopper Bin
Use with Grainger Divider No.
4MXL3
Use Divider No.
Mfr. No. 40289
Description
Mobile Bin, Color Clear, Material Industrial Grade Polymer, Caster Type (4) Swivel with Brakes, Inside Length 20 3/4 in, Inside Width 16 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.