Steel Single-Sided Pick Rack, 36 in W x 60 in H x 18 in D, 8 Shelves, Gray

  • Mfr # APRS18

  • Zoro # G3455070


product price:  $935.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
60 in
Overall Depth
18 in
Number of Shelves
8
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRS18
Zoro #
G3455070
UPC #
032903021370
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
18 in
Shelf Width
35-5/8 in
Depth
18"
Height
60 in
Shelf Depth
19-1/2"

Details

Number of Shelves
8
Color
Gray
Material
Steel
Item
Single-Sided Pick Rack
Load Capacity
900 lb.
Finish
Powder Coated
For Use With
Shelf Bin or Systems Bin
ESD Conductive
No
Assembled/Unassembled
Unassembled
Mobility
Stationary
Shelf Material
Steel
Frame Color
Gray
Number of Bins
0
Frame Material
Steel
Shelf Capacity
110 lb
Assembled
Unassembled
No. of Shelves
8
Includes Bins
No
Number of Usable Sides
1
Shelf Finish
Powder Coated
Load Capacity per Shelf
110 lb
Item - Bin Shelving
Pick Rack
Whole Unit Load Capacity
900 lb
Number of Sides
1
Total Number of Bins
0
Capacity per Shelf
100 lb.

Description

The AKRO-MILS APRS18 is a single-sided pick rack for high-density storage of parts and supplies using shelf bins or systems bins. It has angled steel shelves that position contents toward the front of the bins for access. This stationary rack is unassembled and does not include bins. The unit measures 60 in. high x 36 in. wide x 18 in. deep and is constructed of steel with a gray powder-coated finish.

Key Features:

  • Single-sided design: 1 usable side for bin-based storage and picking.
  • 8 shelves: Provides multiple storage levels for organizing parts and supplies.
  • Angled shelves: Helps keep stored contents toward the front of bins.
  • For use with shelf bins or systems bins: Designed to support bin storage setups.
  • Steel construction: Frame and shelves are made of steel.
  • Powder-coated finish: Gray finish on the rack and shelves.
  • Shelf capacity: Up to 110 lb. per shelf.
  • Total load capacity: Up to 900 lb. for the full unit.
  • Stationary unit: Intended for fixed placement.
  • Unassembled: Shipped unassembled for on-site assembly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.