Plastic Divider, Black, 10 1/8 in L, 6 1/2 in H, 6 PK
Mfr # 403582RV56
Zoro # G3261176
product price: $32.59
/pk 6, $5.43/eaKey Features
Overall Length
10 1/8 in
Overall Height
6 1/2 in
Overall Width
11 in
Thickness
1/8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403582RV56
Zoro #
G3261176
UPC #
094703547917
Country of Origin
United States
Dimensions
Overall Length
10 1/8 in
Overall Height
6 1/2 in
Overall Width
11 in
Thickness
1/8 in
For Bin Width
10 1/8 in
Material Thickness
1/8 in
Outside Height
7 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr No. 30358, Grainger No. 2RV54
Used With Bin or Container Style
Shelf Bin
Divider Direction
Front to Back
Load Capacity
75 lb.
For Container Type
Plastic Shelf Bin
Electrostatic Discharge
No
Product Type
Divider
Number of Dividers
6
Compatible Manufacturer Model Number
30358
Description
Bin Divider, For Bin Width 10 1/8 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number 30358, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 6 1/2 in, Overall Length 10 1/8 in, For Container Type Shelf Bin, Compatible Grainger Part Number 2RV54, Divider Direction Front to Back, Material Thickness 1/8 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.