Plastic Divider, Black, 14 1/8 in L, 4 13/32 in H, 6 PK
Mfr # 40234
Zoro # G6156096
product price: $22.15
/pk 6, $3.69/eaKey Features
Overall Length
14 1/8 in
Overall Height
4 13/32 in
Thickness
17/64 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40234
Zoro #
G6156096
UPC #
032903015294
Country of Origin
United States
Dimensions
Overall Length
14 1/8 in
Overall Height
4 13/32 in
Thickness
17/64 in
Material Thickness
1/4 in
For Bin Width
5 1/2 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 30234, Grainger No. 1UGN4, 4TJ76
Divider Direction
Front to Back
Used With Bin or Container Style
Hang and Stack Bin
Electrostatic Discharge
No
For Container Type
Standard Hanging & Stacking Bin
Product Type
Divider
Compatible Manufacturer Model Number
30234
Number of Dividers
6
Description
Bin Divider, For Bin Width 5 1/2 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number 30234, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 4 3/8 in, Overall Length 14 1/8 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 1UGN4, 4TJ76, Divider Direction Front to Back, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.