Plastic Divider, Black, 15 13/32 in L, 6 1/8 in H, 6 PK
Mfr # 41250
Zoro # G6075693
product price: $46.69
/pk 6, $7.78/eaKey Features
Overall Length
15 13/32 in
Overall Height
6 1/8 in
Thickness
1/4 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41250
Zoro #
G6075693
UPC #
032903037630
Country of Origin
United States
Dimensions
Overall Length
15 13/32 in
Overall Height
6 1/8 in
Thickness
1/4 in
For Bin Width
14 3/4 in
Material Thickness
1/4 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 30250, Grainger No. 2W076, 2W780, 5TFV2, 5W875
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Side to Side
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Product Type
Divider
For Container Type
Hanging and Stacking Bin
Number of Dividers
6
Compatible Manufacturer Model Number
30250
Description
Bin Divider, For Bin Width 14 3/4 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number 30250, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 6 1/8 in, Overall Length 15 3/8 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 2W076, 2W780, 5TFV2, 5W875, Divider Direction Side to Side, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.