This item is Discontinued.
This item is Discontinued.
Black, Plastic Divider, 6 PK (Discontinued)
Mfr #
42168
Zoro #
G2150585
UPC # 032903421682
Country of Origin United States
Category Bin Dividers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
42168
Zoro #
G2150585
UPC #
032903421682
Country of Origin
United States
Dimensions
Overall Length
15 1/4 in
Overall Height
7 31/64 in
Thickness
1/8 in
Material Thickness
1/8 in
For Bin Width
9 1/8 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 33164, Grainger No. 2RV41, 2RV42, 40K431, 4W027
Divider Direction
Front to Back
Product Type
Divider
Electrostatic Discharge
No
For Container Type
Compartmented Box
Number of Dividers
6
Compatible Manufacturer Model Number
33168
Surface Resistivity
1.00 x 10�¿ ohm/sq
Description
Divider, Color Black, Compatible Manufacturer Model Number 33168, Electrostatic Discharge Not Electrostatic Discharge Conductive, For Bin Width 9 1/8 in, Material Plastic, Number of Dividers 6, Overall Height 7 1/2 in, Overall Length 15 1/4 in, Overall Width Not Applicable, Surface Resistivity 1.00 x 10�¿ ohm/sq, Compatible Grainger Part Number 2RV41, 2RV42, 40K431, 4W027, Divider Direction Long Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.