Bin Divider, Plastic, Black, 15-3/8 in L x 3-1/2 in H, 6 PK
Mfr # 42164
Zoro # G2150549
product price: $19.39
/pk 6, $3.23/eaKey Features
Overall Length
15 21/64 in
Thickness
1/8 in
Material
Plastic
Color
Black
ESD Conductive
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
42164
Zoro #
G2150549
UPC #
032903437836
Country of Origin
United States
Dimensions
Overall Length
15 21/64 in
Overall Height
3 1/2 in
Thickness
1/8 in
For Bin Width
9 1/4 in
Material Thickness
1/8 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 33164, Grainger No. 40K429
Divider Direction
Long Side
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Product Type
Divider
For Container Type
Compartmented Box
Compatible Manufacturer Model Number
33164
Number of Dividers
6
Surface Resistivity
1.00 x 10�¿ ohm/sq
Description
Divider, Color Black, Compatible Manufacturer Model Number 33164, Electrostatic Discharge Not Electrostatic Discharge Conductive, For Bin Width 9 1/4 in, Material Plastic, Number of Dividers 6, Overall Height 3 1/2 in, Overall Length 15 3/8 in, Overall Width Not Applicable, Surface Resistivity 1.00 x 10�� ohm/sq, Compatible Grainger Part Number 40K429, Divider Direction Long Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.