Bin Divider, Plastic, Black, 15-5/16 in L x 7-3/16 in H, 6 PK
Mfr # 41228
Zoro # G2150515
product price: $37.55
/pk 6, $6.26/eaKey Features
Overall Length
15 5/16 in
Thickness
1/8 in
Material
Plastic
Color
Black
ESD Conductive
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41228
Zoro #
G2150515
UPC #
032903412284
Country of Origin
United States
Dimensions
Overall Length
15 5/16 in
Overall Height
7 3/16 in
Thickness
1/8 in
Material Thickness
1/8 in
For Bin Width
14 7/8 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 33164, Grainger No. 2RV49, 2RV50
Divider Direction
Short Side
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Product Type
Divider
For Container Type
Compartmented Box
Number of Dividers
6
Compatible Manufacturer Model Number
33228
Description
Divider, Color Black, Compatible Manufacturer Model Number 33228, Electrostatic Discharge Not Electrostatic Discharge Conductive, For Bin Width 14 7/8 in, Material Plastic, Number of Dividers 6, Overall Height 7 1/4 in, Overall Length 15 3/8 in, Overall Width Not Applicable, Surface Resistivity 1.00 x 10�� ohm/sq, Compatible Grainger Part Number 2RV49, 2RV50, Divider Direction Short Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.