Zoro Homepage

Plastic Divider, Black, 4 in L, 4 in H, 7 PK

  • Mfr # 40321

  • Zoro # G4200226


product price: $19.45
/pk 7, $2.78/ea

Key Features

Overall Length
4 in
Overall Height
4 in
Overall Width
5/16 in
Thickness
5/16 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40321
Zoro #
G4200226
UPC #
032903005899
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Height
4 in
Overall Width
5/16 in
Thickness
5/16 in
Material Thickness
3/8 in
For Bin Width
31 1/2 in
Outside Height
4 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 30320, Grainger No. 2W074, 2W778, 5W871
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Front to Back
Product Type
Divider
For Container Type
Standard Hanging & Stacking Bin
Electrostatic Discharge
No
Number of Dividers
7
Compatible Manufacturer Model Number
30320

Description

Bin Divider, For Bin Width 31 1/2 in, Color Black, Number of Dividers 7, Compatible Manufacturer Model Number 30320, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 4 in, Overall Length 4 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 2W074, 2W778, 5W871, Divider Direction Front to Back, Material Thickness 3/8 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.