Plastic Divider, Black, 5 15/16 in L, 2 7/8 in H, 12 PK
Mfr # 40462
Zoro # G4425915
product price: $13.89
/pk 12, $1.16/eaKey Features
Overall Height
2 7/8 in
Thickness
3/16 in
Material
Plastic
Color
Black
ESD Conductive
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40462
Zoro #
G4425915
UPC #
032903011364
Country of Origin
United States
Dimensions
Overall Length
5 15/16 in
Overall Height
2 7/8 in
Thickness
3/16 in
For Bin Width
5 1/4 in
Material Thickness
1/4 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 36468BLUE, Grainger No. 10A162
Divider Direction
Side to Side
Used With Bin or Container Style
Shelf Bin
Product Type
Divider
For Container Type
Replenishment Indicator Bin
Electrostatic Discharge
No
Number of Dividers
12
Compatible Manufacturer Model Number
36468
Description
Bin Divider, For Bin Width 5 1/4 in, Color Black, Number of Dividers 12, Compatible Manufacturer Model Number 36468, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 2 7/8 in, Overall Length 6 in, For Container Type Shelf Bin, Compatible Grainger Part Number 10A162, Divider Direction Side to Side, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.