Plastic Divider, Black, 9 5/8 in L, 8 13/16 in H, 6 PK
Mfr # 41287
Zoro # G3274661
product price: $54.35
/pk 6, $9.06/eaKey Features
Overall Height
8 13/16 in
Overall Width
1/3 in
Thickness
1/4 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41287
Zoro #
G3274661
UPC #
032903006001
Country of Origin
United States
Dimensions
Overall Length
9 5/8 in
Overall Height
8 13/16 in
Overall Width
1/3 in
Thickness
1/4 in
Material Thickness
1/4 in
For Bin Width
9 in
Outside Height
8 13/16 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr No. 30287, 30292, Grainger No. 3FVZ9
Used With Bin or Container Style
Stacking Bin
Divider Direction
Side to Side
Product Type
Divider
For Container Type
Giant Hopper Bin
Electrostatic Discharge
No
Compatible Manufacturer Model Number
30287, 30292
Number of Dividers
6
Description
Bin Divider, For Bin Width 9 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number 30287, 30292, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 8 7/8 in, Overall Length 9 5/8 in, For Container Type Hopper Bin, Compatible Grainger Part Number 3FVZ9, Divider Direction Side to Side, Material Thickness 1/4 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.