Plastic Lid, 13 1/2 in W, Gray
Mfr # 35201GREY
Zoro # G2566995
product price: $10.99
/eaKey Features
Material
Plastic
Width
13-1/2 in
Used With Bin or Container Style
Stack and Nest Container
Lid Type
One-Side Snap, Zip-Tie Holes
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35201GREY
Zoro #
G2566995
UPC #
032903520149
Country of Origin
United States
Dimensions
Width
13-1/2 in
Overall Width
13 1/2 in
Overall Length
19 1/2 in
Details
Color
Gray
Material
Plastic
Item
Lid
Used With Bin or Container Style
Stack and Nest Container
Lid Type
One-Side Snap, Zip-Tie Holes
Shape
Rectangular
For Container Type
Stack and Nest Container
For Use With
Mfr. No. 35200GREY
NSF Certified
Not NSF Certified
Standards
FDA Compliant, USDA Approved
Compatible Manufacturer Model Number
35200
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated
Description
Lid, Color Gray, Compatible Grainger Part Number 5W877, Compatible Manufacturer Model Number 35200, Material Plastic, Overall Diameter Not Applicable, Overall Length 19 1/2 in, Overall Width 13 1/2 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type One-Side Snap, Zip-Tie Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.