Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Lid, 15 1/2 in W, Gray

  • Mfr # 35191GREY

  • Zoro # G0441366


product price: $10.99
/ea

Key Features

Material
Plastic
Width
15-1/2 in
Used With Bin or Container Style
Stack and Nest Container
Lid Type
One-Side Snap, Zip-Tie Holes
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35191GREY
Zoro #
G0441366
UPC #
032903519143
Country of Origin
United States

Dimensions

Width
15-1/2 in
Overall Width
15 1/2 in
Overall Length
19 1/2 in

Details

Color
Gray
Material
Plastic
Item
Lid
Used With Bin or Container Style
Stack and Nest Container
Lid Type
One-Side Snap, Zip-Tie Holes
Shape
Rectangular
For Container Type
Stack and Nest Container
NSF Certified
Not NSF Certified
For Use With
Mfr. No. 35190GREY, 35195GREY
Standards
FDA Compliant, USDA Approved
Compatible Manufacturer Model Number
35190, 35195
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated

Description

Lid, Color Gray, Compatible Grainger Part Number 5W063, 5YN03, Compatible Manufacturer Model Number 35190, 35195, Material Plastic, Overall Diameter Not Applicable, Overall Length 19 1/2 in, Overall Width 15 1/2 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type One-Side Snap, Zip-Tie Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.