This item is Discontinued.

Akro-Mils Plat Truck, Wood, 24x48" RPT24481C5M8

Plat Truck, Wood, 24x48" (Discontinued)

  • Mfr # RPT24481C5M8
  • Zoro # G5251191
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPT24481C5M8
Zoro #
G5251191
UPC #
032903028997
Country of Origin
Unknown

Dimensions

Overall Length
48"
Overall Width
24"
Deck Width
24"
Deck Length
48"
Caster Wheel Dia.
8 in

Details

Load Capacity
2000 lb.
Item
Platform Truck
Handle Type
Removable Cross-bar
Number of Caster Wheels
4
Caster Wheel Material
Mold-On Rubber
Handle Pocket Location
Single End
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Type
(2) Rigid, (2) Swivel

Description

Platform Truck, Load Capacity 2000 lb, Overall Length 48 in, Overall Width 24 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type Removable Cross-bar

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.