Platform Cart, Plastic Deck, 24x48, Casters (Discontinued)
- Mfr # V90166A1411JB
- Zoro # G4556155
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
V90166A1411JB
Zoro #
G4556155
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
51 in
Overall Width
24 in
Deck LxWxH
48 in x 24 in x 10-1/4 in
Deck Height
10 1/4 in
Deck Length
48 in
Deck Width
24 in
Caster Wheel Dia.
6 in
Overall LxWxH
51 in x 24 in
Details
Color
Black
Load Capacity
3,000 lb
Item
General Purpose Plastic-Deck Platform Truck
Handle Type
Raised
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Deck Material
Plastic
Features
and Bolt-on Casters, Decks Feature Steel Reinforcements, Extra Structural Ribs
Caster Wheel/Tread Material
Polyurethane
Number of Platforms
1
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Deck Surface
Smooth
Deck Construction
Solid
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Type
No Side Panels
Description
General Purpose Plastic-Deck Platform Truck, Load Capacity 3,000 lb, Overall Length 51 in, Overall Width 24 in, Deck Construction Solid, Deck Material Plastic, Deck Height 10 1/4 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.