This item is Discontinued.

Akro-Mils Platform Trk, 24x48, 2 Cross, 2 Open Handle V90163L24112817

Platform Trk, 24x48, 2 Cross, 2 Open Handle (Discontinued)

  • Mfr # V90163L24112817
  • Zoro # G2157970
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V90163L24112817
Zoro #
G2157970
UPC #
032903022247
Country of Origin
Unknown

Dimensions

Overall Height
39-1/2"
Overall Length
50"
Overall Width
24"
Caster Wheel Width
2 in
Deck Length
48"
Deck Width
24"
Deck Height
10-1/4"
Caster Wheel Dia.
6 in

Details

Color
Black
Load Capacity
3000 lb.
Item
Platform Truck
Handle Type
(2) Crossbar Straight Indeck and (2) Open Swayback
Frame Material
Steel
Deck Material
Structural Foam
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
13
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Caster Wheel Material
Polyurethane
Includes
(4) Casters, (2) Swivel and (2) Rigid
Handle Pocket Location
Dual Ends
Caster Wheel Type
Polyurethane

Description

Platform Truck, Load Capacity 3000 lb, Overall Height 39 1/2 in, Overall Length 50 in, Overall Width 24 in, Deck Material Structural Foam, Deck Height 10 1/4 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type (2) Crossbar Straight Indeck and (2) Open Swayback, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.