This item is Discontinued.

Akro-Mils Platform Truck, 1200 lb., 48 In. x 24 In. R2108FPB2448

Platform Truck, 1200 lb., 48 In. x 24 In. (Discontinued)

  • Mfr # R2108FPB2448
  • Zoro # G8129466
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R2108FPB2448
Zoro #
G8129466
UPC #
032903029659
Country of Origin
United States

Dimensions

Overall Height
37-3/4"
Overall Length
48"
Overall Width
24"
Deck Height
11-1/2"
Caster Wheel Dia.
8 in
Deck Length
48"
Caster Wheel Width
2 in
Deck Width
24"

Details

Color
Gray
Load Capacity
1200 lb.
Item
Platform Truck
Handle Type
Removable, Crossbar
Frame Material
Steel
Deck Material
Steel
Handle Pocket Location
Single End
Gauge
13
Finish
Powder Coated
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Includes
(4) Casters, (2) Swivel and (2) Rigid
Caster Wheel Material
Pneumatic
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Type
Pneumatic

Description

Platform Truck, Load Capacity 1200 lb, Overall Height 37 3/4 in, Overall Length 48 in, Overall Width 24 in, Deck Material Steel, Deck Height 11 1/2 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type Removable, Crossbar, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.