This item is Discontinued.

Akro-Mils Platform Truck, 1200 lb., 48 In. x 30 In. R2108FPB3048

Platform Truck, 1200 lb., 48 In. x 30 In. (Discontinued)

  • Mfr # R2108FPB3048
  • Zoro # G7947807
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R2108FPB3048
Zoro #
G7947807
UPC #
032903029208
Country of Origin
United States

Dimensions

Overall Height
37-3/4"
Overall Length
48"
Overall Width
30"
Deck Height
11-1/2"
Caster Wheel Width
2 in
Caster Wheel Dia.
8 in
Deck Length
48"
Deck Width
30"

Details

Color
Gray
Load Capacity
1200 lb.
Item
Platform Truck
Handle Type
Removable, Crossbar
Frame Material
Steel
Includes
(4) Casters, (2) Swivel and (2) Rigid
Caster Wheel Material
Pneumatic
Gauge
13
Handle Pocket Location
Single End
Deck Material
Steel
Finish
Powder Coated
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Caster Wheel Type
Pneumatic

Description

Platform Truck, Load Capacity 1200 lb, Overall Height 37 3/4 in, Overall Length 48 in, Overall Width 30 in, Deck Material Steel, Deck Height 11 1/2 in, Deck Length 48 in, Deck Width 30 in, Frame Material Steel, Handle Type Removable, Crossbar, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.