This item is Discontinued.

Akro-Mils Platform Truck, 1500 lb., 48 In. x 24 In. R2125MRB2448

Platform Truck, 1500 lb., 48 In. x 24 In. (Discontinued)

  • Mfr # R2125MRB2448
  • Zoro # G7870624
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R2125MRB2448
Zoro #
G7870624
UPC #
032903029451
Country of Origin
United States

Dimensions

Overall Height
34-1/4"
Overall Length
48"
Overall Width
24"
Deck Width
24"
Deck Length
48"
Caster Wheel Width
2 in
Caster Wheel Dia.
5 in
Deck Height
8"

Details

Color
Gray
Load Capacity
1500 lb.
Item
Platform Truck
Handle Type
Removable, Crossbar
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Handle Pocket Location
Single End
Deck Material
Steel
Assembled/Unassembled
Assembled
Includes
(4) Casters, (2) Swivel and (2) Rigid
Gauge
13
Number of Caster Wheels
4
Caster Wheel Material
Mold-on Rubber
Caster Wheel Type
Mold-On Rubber

Description

Platform Truck, Load Capacity 1500 lb, Overall Height 34 1/4 in, Overall Length 48 in, Overall Width 24 in, Deck Material Steel, Deck Height 8 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type Removable, Crossbar, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.