This item is Discontinued.

Akro-Mils Platform Truck, 1500 lb., 48 In. x 30 In. R2125MRB3048

Platform Truck, 1500 lb., 48 In. x 30 In. (Discontinued)

  • Mfr # R2125MRB3048
  • Zoro # G8184057
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R2125MRB3048
Zoro #
G8184057
UPC #
032903029529
Country of Origin
United States

Dimensions

Overall Height
34-1/4"
Overall Length
48"
Overall Width
30"
Deck Length
48"
Caster Wheel Dia.
5 in
Caster Wheel Width
2 in
Deck Width
30"
Deck Height
8"

Details

Color
Gray
Load Capacity
1500 lb.
Item
Platform Truck
Handle Type
Removable, Crossbar
Number of Caster Wheels
4
Caster Wheel Material
Mold-on Rubber
Gauge
13
Assembled/Unassembled
Assembled
Includes
(4) Casters, (2) Swivel and (2) Rigid
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Single End
Finish
Powder Coated
Frame Material
Steel
Caster Wheel Type
Mold-On Rubber

Description

Platform Truck, Load Capacity 1500 lb, Overall Height 34 1/4 in, Overall Length 48 in, Overall Width 30 in, Deck Height 8 in, Deck Length 48 in, Deck Width 30 in, Frame Material Steel, Handle Type Removable, Crossbar, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.