This item is Discontinued.

Akro-Mils Platform Truck, 1500 lb., 54 In. x 27 In. RPT27541B6M8

Platform Truck, 1500 lb., 54 In. x 27 In. (Discontinued)

  • Mfr # RPT27541B6M8
  • Zoro # G8142477
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPT27541B6M8
Zoro #
G8142477
UPC #
032903048902
Country of Origin
United States

Dimensions

Overall Height
38-3/8"
Overall Length
54"
Overall Width
27"
Deck Height
11"
Caster Wheel Dia.
8 in
Deck Width
27"
Deck Length
54"
Caster Wheel Width
2 in

Details

Color
Red
Load Capacity
1500 lb.
Item
Platform Truck
Handle Type
Removable, Pipe
Deck Material
Wood
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Gauge
13
Caster Configuration
(4) Swivel
Includes
(4) Casters, (2) Swivel and (2) Rigid
Frame Material
Steel
Finish
Powder Coated
Caster Wheel Material
Mold-on Rubber
Handle Pocket Location
Dual Ends
Caster Wheel Type
Mold-On Rubber

Description

Platform Truck, Load Capacity 1500 lb, Overall Height 38 3/8 in, Overall Length 54 in, Overall Width 27 in, Deck Material Wood, Deck Height 11 in, Deck Length 54 in, Deck Width 27 in, Frame Material Steel, Handle Type Removable, Pipe, Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.