This item is Discontinued.

Akro-Mils Platform Truck, 2100 lb., 48 In. x 24 In. RPT24481B6P6

Platform Truck, 2100 lb., 48 In. x 24 In. (Discontinued)

  • Mfr # RPT24481B6P6
  • Zoro # G8105063
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPT24481B6P6
Zoro #
G8105063
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36-3/8"
Overall Length
48"
Overall Width
24"
Deck Height
9"
Deck Width
24"
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Deck Length
48"

Details

Color
Natural / Red
Load Capacity
2100 lb.
Item
Platform Truck
Handle Type
Removable, Pipe
Frame Material
Steel
Gauge
13
Number of Caster Wheels
4
Finish
Powder Coated
Caster Wheel Material
Polyolefin
Handle Pocket Location
Dual Ends
Caster Configuration
(4) Swivel
Includes
(4) Casters, (2) Swivel and (2) Rigid
Deck Material
Wood
Assembled/Unassembled
Assembled
Caster Wheel Type
Poly

Description

Platform Truck, Load Capacity 2100 lb, Overall Height 36 3/8 in, Overall Length 48 in, Overall Width 24 in, Deck Material Wood, Deck Height 9 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type Removable, Pipe, Color Natural / Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.