This item is Discontinued.

Akro-Mils Platform Truck, 2100 lb., 54 In. x 27 In. RPT27541B6P6

Platform Truck, 2100 lb., 54 In. x 27 In. (Discontinued)

  • Mfr # RPT27541B6P6
  • Zoro # G8082742
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPT27541B6P6
Zoro #
G8082742
UPC #
032903029444
Country of Origin
United States

Dimensions

Overall Height
36-3/8"
Overall Length
54"
Overall Width
27"
Caster Wheel Dia.
6 in
Deck Length
54"
Deck Width
27"
Caster Wheel Width
2 in
Deck Height
9"

Details

Color
Natural / Red
Load Capacity
2100 lb.
Item
Platform Truck
Handle Type
Removable, Pipe
Deck Material
Wood
Finish
Powder Coated
Gauge
13
Includes
(4) Casters, (2) Swivel and (2) Rigid
Handle Pocket Location
Dual Ends
Frame Material
Steel
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Caster Wheel Material
Polyolefin
Caster Configuration
(4) Swivel
Caster Wheel Type
(4) Swivel

Description

Platform Truck, Load Capacity 2100 lb, Overall Height 36 3/8 in, Overall Length 54 in, Overall Width 27 in, Deck Material Wood, Deck Height 9 in, Deck Length 54 in, Deck Width 27 in, Frame Material Steel, Handle Type Removable, Pipe, Color Natural / Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.