This item is Discontinued.

Akro-Mils Platform Truck, 2100 lb., 60 In. x 30 In. RPT30601B6P6

Platform Truck, 2100 lb., 60 In. x 30 In. (Discontinued)

  • Mfr # RPT30601B6P6
  • Zoro # G8183174
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPT30601B6P6
Zoro #
G8183174
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36-3/8"
Overall Length
60"
Overall Width
30"
Deck Length
60"
Deck Width
30"
Deck Height
9"
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in

Details

Color
Red
Load Capacity
2100 lb.
Item
Platform Truck
Handle Type
Swayback
Deck Material
Wood
Caster Configuration
(4) Swivel
Frame Material
Steel
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Finish
Powder Coated
Includes
(4) Casters, (2) Swivel and (2) Rigid
Handle Pocket Location
Dual Ends
Caster Wheel Material
Polyolefin
Gauge
13
Caster Wheel Type
Polyolefin

Description

Platform Truck, Load Capacity 2100 lb, Overall Height 36 3/8 in, Overall Length 60 in, Overall Width 30 in, Deck Material Wood, Deck Height 9 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type Swayback, Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.