This item is Discontinued.

Akro-Mils Platform Truck, 2200 lb., 72 In. x 36 In. R2168MRB3672

Platform Truck, 2200 lb., 72 In. x 36 In. (Discontinued)

  • Mfr # R2168MRB3672
  • Zoro # G2113408
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R2168MRB3672
Zoro #
G2113408
UPC #
032903029840
Country of Origin
United States

Dimensions

Overall Height
37-1/4"
Overall Length
72"
Overall Width
36"
Deck Height
11"
Deck Width
36"
Caster Wheel Dia.
8 in
Deck Length
72"
Caster Wheel Width
2 in

Details

Color
Gray
Load Capacity
2200 lb.
Item
Platform Truck
Handle Type
Removable, Crossbar
Number of Caster Wheels
4
Finish
Powder Coated
Gauge
13
Handle Pocket Location
Single End
Includes
(4) Casters, (2) Swivel and (2) Rigid
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Assembled/Unassembled
Assembled
Deck Material
Steel
Caster Wheel Material
Mold-on Rubber
Caster Wheel Type
Mold-On Rubber

Description

Platform Truck, Load Capacity 2200 lb, Overall Height 37 1/4 in, Overall Length 72 in, Overall Width 36 in, Deck Material Steel, Deck Height 11 in, Deck Length 72 in, Deck Width 36 in, Frame Material Steel, Handle Type Removable, Crossbar, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.