This item is Discontinued.

Akro-Mils Platform Truck, 24in x 48in, Adj Height RWHV24481A5M8AX

Platform Truck, 24in x 48in, Adj Height (Discontinued)

  • Mfr # RWHV24481A5M8AX
  • Zoro # G2291777
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RWHV24481A5M8AX
Zoro #
G2291777
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
44-5/8", 47-5/8", 50-5/8", 53-5/8"
Overall Length
48"
Overall Width
24"
Caster Wheel Width
2 in
Deck Height
27-1/2 to 33-1/2"
Deck Width
24"
Deck Length
48"
Caster Wheel Dia.
8 in

Details

Color
Gray
Load Capacity
1200 lb.
Item
Work Height Platform Truck
Handle Type
Swayback
Assembled/Unassembled
Assembled
Caster Wheel Material
Mold-on Rubber
Handle Pocket Location
Single End
Finish
Powder Coated
Includes
(4) Casters, (2) Swivel and (2) Rigid
Number of Caster Wheels
4
Gauge
16
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Steel
Frame Material
Steel
Caster Wheel Type
Mold-On Rubber

Description

Work Height Platform Truck, Load Capacity 1200 lb, Overall Height 44 5/8 in, 47 5/8 in, 50 5/8 in, 53 5/8 in, Overall Length 48 in, Overall Width 24 in, Deck Material Steel, Deck Height 27 1/2 to 33 1/2 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type Swayback, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.