This item is Discontinued.

Akro-Mils Platform Truck, 24x48, 1 Crossbar Handle V90163A1412

Platform Truck, 24x48, 1 Crossbar Handle (Discontinued)

  • Mfr # V90163A1412
  • Zoro # G8300485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V90163A1412
Zoro #
G8300485
UPC #
032903021585
Country of Origin
Unknown

Dimensions

Overall Height
39-1/2"
Overall Length
50"
Overall Width
24"
Deck LxWxH
48 in x 24 in x 10 1/4 in
Deck Width
24"
Deck Length
48"
Deck Height
10-1/4"
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Overall LxWxH
50 in x 24 in x 39 1/2 in

Details

Color
Black
Load Capacity
2000 lb.
Item
General Purpose Plastic-Deck Platform Truck
Handle Type
Removable Raised
Frame Material
Steel
Deck Material
Plastic
Includes
(4) Casters, (2) Swivel and (2) Rigid
Handle Pocket Location
Single End
Assembled/Unassembled
Assembled
Gauge
13
Number of Caster Wheels
4
Caster Wheel Material
Polyurethane
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Tread Type/Material
Flat-Free Rubber
Features
It Offers Excellent Resistance to Chemicals and Long-Term Exposure to Weather
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Swivel, (2) Rigid
Deck Surface
Smooth
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Side Panel Type
No Side Panels
Deck Construction
Solid
Number of Platforms
1

Description

General Purpose Plastic-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 39 1/2 in, Overall Length 50 in, Overall Width 24 in, Deck Construction Solid, Deck Material Plastic, Deck Height 10 1/4 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.