This item is Discontinued.

Akro-Mils Platform Truck, 24x48, 1 Open Handle V90163A1411

Platform Truck, 24x48, 1 Open Handle (Discontinued)

  • Mfr # V90163A1411
  • Zoro # G8298577
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V90163A1411
Zoro #
G8298577
UPC #
032903021707
Country of Origin
Unknown

Dimensions

Overall Height
39-1/2"
Overall Length
50"
Overall Width
24"
Caster Wheel Width
2 in
Deck Length
48"
Deck Width
24"
Caster Wheel Dia.
6 in
Deck Height
10-1/4"

Details

Color
Black
Load Capacity
2000 lb.
Item
Platform Truck
Handle Type
(1) Open Swayback
Caster Wheel Material
Polyurethane
Gauge
13
Number of Caster Wheels
4
Handle Pocket Location
Single End
Frame Material
Steel
Includes
(4) Casters, (2) Swivel and (2) Rigid
Deck Material
Structural Foam
Assembled/Unassembled
Assembled
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Type
Polyurethane

Description

Platform Truck, Load Capacity 2000 lb, Overall Height 39 1/2 in, Overall Length 50 in, Overall Width 24 in, Deck Material Structural Foam, Deck Height 10 1/4 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type (1) Open Swayback, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.