This item is Discontinued.

Akro-Mils Platform Truck, 24x48, 2 Crossbar Handles V90182B2412

Platform Truck, 24x48, 2 Crossbar Handles (Discontinued)

  • Mfr # V90182B2412
  • Zoro # G8168212
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V90182B2412
Zoro #
G8168212
UPC #
032903021820
Country of Origin
Unknown

Dimensions

Overall Height
41-1/2"
Overall Length
52"
Overall Width
24"
Deck Height
12-1/4"
Caster Wheel Dia.
8 in
Deck Length
48"
Deck Width
24"
Caster Wheel Width
2 in

Details

Color
Black
Load Capacity
1000 lb.
Item
Platform Truck
Handle Type
(2) Crossbar Swayback
Includes
(4) Casters, (2) Swivel and (2) Rigid
Gauge
13
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Structural Foam
Frame Material
Steel
Caster Wheel Material
Mold-on Rubber
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Handle Pocket Location
Single End
Caster Wheel Type
Mold-On Rubber

Description

Platform Truck, Load Capacity 1000 lb, Overall Height 41 1/2 in, Overall Length 52 in, Overall Width 24 in, Deck Material Structural Foam, Deck Height 12 1/4 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type (2) Crossbar Swayback, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.