This item is Discontinued.

Akro-Mils Platform Truck, 24x48, 3 Crossbar Handles V90181H24121817

Platform Truck, 24x48, 3 Crossbar Handles (Discontinued)

  • Mfr # V90181H24121817
  • Zoro # G8313356
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V90181H24121817
Zoro #
G8313356
UPC #
032903022179
Country of Origin
Unknown

Dimensions

Overall Height
41-1/2"
Overall Length
52"
Overall Width
24"
Caster Wheel Width
3 in
Caster Wheel Dia.
8 in
Deck Length
48"
Deck Height
12-1/4"
Deck Width
24"

Details

Color
Black
Load Capacity
1000 lb.
Item
Platform Truck
Handle Type
(1) Crossbar Straight Indeck and (2) Crossbar Swayback
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Structural Foam
Includes
(4) Casters, (2) Swivel and (2) Rigid
Frame Material
Steel
Handle Pocket Location
Dual Ends
Assembled/Unassembled
Assembled
Gauge
13
Caster Wheel Material
Pneumatic
Number of Caster Wheels
4
Caster Wheel Type
Pneumatic

Description

Platform Truck, Load Capacity 1000 lb, Overall Height 41 1/2 in, Overall Length 52 in, Overall Width 24 in, Deck Material Structural Foam, Deck Height 12 1/4 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type (1) Crossbar Straight Indeck and (2) Crossbar Swayback, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.