This item is Discontinued.

Akro-Mils Platform Truck, 24x48, 3 Crossbar Handles V90182D3817

Platform Truck, 24x48, 3 Crossbar Handles (Discontinued)

  • Mfr # V90182D3817
  • Zoro # G8324881
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V90182D3817
Zoro #
G8324881
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
41-1/2"
Overall Length
48"
Overall Width
24"
Deck Height
12-1/4"
Caster Wheel Width
2 in
Deck Length
48"
Caster Wheel Dia.
8 in
Deck Width
24"

Details

Color
Black
Load Capacity
2200 lb.
Item
Platform Truck
Handle Type
(3) Crossbar Straight Indeck
Frame Material
Steel
Includes
(4) Casters, (2) Swivel and (2) Rigid
Handle Pocket Location
Dual Ends
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Structural Foam
Caster Wheel Material
Mold-on Rubber
Gauge
13
Assembled/Unassembled
Assembled
Caster Wheel Type
Mold-On Rubber

Description

Platform Truck, Load Capacity 2200 lb, Overall Height 41 1/2 in, Overall Length 48 in, Overall Width 24 in, Deck Material Structural Foam, Deck Height 12 1/4 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type (3) Crossbar Straight Indeck, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.