Platform Truck, 24x48, Pneumatic Wheel (Discontinued)
- Mfr # V90181G14112817
- Zoro # G8395764
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
V90181G14112817
Zoro #
G8395764
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
41-1/2"
Overall Length
50"
Overall Width
24"
Deck Height
12-1/4"
Deck Width
24"
Caster Wheel Dia.
8 in
Deck Length
48"
Caster Wheel Width
3 in
Details
Color
Black
Load Capacity
1000 lb.
Item
Platform Truck
Handle Type
(2) Crossbar Straight Indeck and (1) Open Swayback
Caster Wheel Material
Pneumatic
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Dual Ends
Number of Caster Wheels
4
Deck Material
Structural Foam
Frame Material
Steel
Gauge
13
Assembled/Unassembled
Assembled
Includes
(4) Casters, (2) Swivel and (2) Rigid
Caster Wheel Type
Pneumatic
Description
Platform Truck, Load Capacity 1000 lb, Overall Height 41 1/2 in, Overall Length 50 in, Overall Width 24 in, Deck Material Structural Foam, Deck Height 12 1/4 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type (2) Crossbar Straight Indeck and (1) Open Swayback, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.