Platform Truck, 24x48, Pneumatic Wheel (Discontinued)
- Mfr # V90181L24112817
- Zoro # G2158101
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
V90181L24112817
Zoro #
G2158101
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
41-1/2"
Overall Length
52"
Overall Width
24"
Deck Length
48"
Deck Height
12-1/4"
Caster Wheel Dia.
8 in
Caster Wheel Width
3 in
Deck Width
24"
Details
Color
Black
Load Capacity
1000 lb.
Item
Platform Truck
Handle Type
(2) Crossbar Straight Indeck and (2) Open Swayback
Number of Caster Wheels
4
Includes
(4) Casters, (2) Swivel and (2) Rigid
Assembled/Unassembled
Assembled
Caster Wheel Material
Pneumatic
Frame Material
Steel
Handle Pocket Location
Dual Ends
Gauge
13
Deck Material
Structural Foam
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Type
Pneumatic
Description
Platform Truck, Load Capacity 1000 lb, Overall Height 41 1/2 in, Overall Length 52 in, Overall Width 24 in, Deck Material Structural Foam, Deck Height 12 1/4 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type (2) Crossbar Straight Indeck and (2) Open Swayback, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.