Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
V90182G14112817
Zoro #
G7865767
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
41-1/2"
Overall Length
50"
Overall Width
24"
Deck Length
48"
Caster Wheel Dia.
8 in
Deck Width
24"
Caster Wheel Width
2 in
Deck Height
12-1/4"
Details
Color
Black
Load Capacity
1000 lb.
Item
Platform Truck
Handle Type
(2) Crossbar Straight Indeck and (1) Open Swayback
Assembled/Unassembled
Assembled
Gauge
13
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Dual Ends
Deck Material
Structural Foam
Includes
(4) Casters, (2) Swivel and (2) Rigid
Number of Caster Wheels
4
Frame Material
Steel
Caster Wheel Material
Mold-on Rubber
Caster Wheel Type
Mold-On Rubber
Description
Platform Truck, Load Capacity 1000 lb, Overall Height 41 1/2 in, Overall Length 50 in, Overall Width 24 in, Deck Material Structural Foam, Deck Height 12 1/4 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type (2) Crossbar Straight Indeck and (1) Open Swayback, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.