This item is Discontinued.

Akro-Mils Platform Truck, 2800 lb., 72 In. x 36 In. RPT36722C5P6

Platform Truck, 2800 lb., 72 In. x 36 In. (Discontinued)

  • Mfr # RPT36722C5P6
  • Zoro # G2120837
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPT36722C5P6
Zoro #
G2120837
UPC #
032903029123
Country of Origin
Unknown

Dimensions

Overall Height
36-3/8"
Overall Length
72"
Overall Width
36"
Deck Height
9"
Deck Width
36"
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Deck Length
72"

Details

Color
Red
Load Capacity
2800 lb.
Item
Platform Truck
Handle Type
Crossbar
Finish
Powder Coated
Deck Material
Wood
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Gauge
13
Assembled/Unassembled
Assembled
Includes
(4) Casters, (2) Swivel and (2) Rigid
Caster Wheel Material
Polyolefin
Handle Pocket Location
Single End
Frame Material
Steel
Caster Wheel Type
(2) Swivel, (2) Rigid

Description

Platform Truck, Load Capacity 2800 lb, Overall Height 36 3/8 in, Overall Length 72 in, Overall Width 36 in, Deck Material Wood, Deck Height 9 in, Deck Length 72 in, Deck Width 36 in, Frame Material Steel, Handle Type Crossbar, Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.